Zoro Homepage

1 Lb All Purpose Tri-Sodium Phosphate Cleaner

  • Mfr # 64216

  • Zoro # G416479961


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Width
4.25 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64216
Zoro #
G416479961
UPC #
76542001829
Country of Origin
United States

Dimensions

Width
4.25 in
Height
7 in

Details

Item
All Purpose Tri-Sodium Phosphate Cleaner

Description

All-purpose cleaner used prior to painting exterior surfaces. It removes mold, and de-glosses surfaces that are oil-base painted. Ideal for cleaning garage or basement floors, it can be used to restore dried, used paint brushes. **This product may be subject to VOC shipping regulations.**


  • All-purpose cleaner used prior to painting exterior surfaces. It removes mold, and de-glosses surfaces that are oil-base painted. Ideal for cleaning garage or basement floors, it can be used to restore dried, used paint brushes.
  • Effectively controls lead paint dust
  • Cleans surfaces in preparation for painting
  • Easily clean hard surfaces

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, IL, IN, MA, MD, MN, NH, NY, OH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.