Shop SUNNYSIDE
See all product information
Create Account
87216 Boiled Linseed Oil; Pint
- Mfr # 204214
- Zoro # G404144987
product price:Â
$
35.95
/ea
Key Features
Base Type
Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204214
- Zoro #
- G404144987
- UPC #
- -
- Country of Origin
- United States
Details
- Base Type
- Oil
Description
Features
- Size - 1 Pint.
- Boiled Linseed Oil In Metal Can.
- A Natural Oil Derived From The Seed Of The Flax Plant.
- Used To Extend & Fortify Oil Based Coatings To Assure A Uniformly Tough, Elastic & Glossy Film That Repels Water, Resists Weathering, Retards Chalking & Prolongs Coating Life.
- Also An Easy To Use, Quality Finish For Fine Woods, Furniture & Antiques.
- Dries In 12-18 Hours.
- Read Label Carefully Before Use.
- Dimension - 3.8 x 1.7 x 6.5 in.
- Item Weight - 1.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.