Zoro Homepage

Boiled Linseed Oil, 1 gal., Solvent

  • Mfr # 872G1S

  • Zoro # G1858571


product price: $38.39
/ea

Key Features

Application Method
Wipe, Brush
Base Type
Oil
Color
Amber
Finish
Unfinished
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872G1S
Zoro #
G1858571
UPC #
076542001102
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Boiled Linseed Oil
Application Method
Wipe, Brush
Base Type
Oil
Color
Amber
Finish
Unfinished
VOC Content
0 g/L
Dry Time
12 to 18 hr
Exposure
Interior or Exterior
For Use With
Oil Based Stains and Finishes
Standards
CARB Compliant, OTC Compliant, SCAQMD Compliant
Additive Type
Thinning Agent
VOC Content Weight Percentage
0 %
Use Location
Exterior, Interior
Coverage Area
80 sq ft
Flammability
Flammable
Cleaning Method
Thinner; Mineral Spirits
Scent
Mild

Description

Boiled Linseed Oil, Additive Type Thinning Agent, Base Type Oil, Color Amber, Coverage Area 80 sq ft, Use Location Exterior, Interior, Container Size 1 gal, Application Method Wipe, Brush, Cleaning Method Thinner; Mineral Spirits, Dry Time 12 to 18 hr, Finish Unfinished, Flammability Flammable, For Use With Oil Based Stains and Finishes, Scent Mild, Standards CARB Compliant, OTC Compliant, SCAQMD Compliant, VOC Content 0 g/L, VOC Content Weight Percentage 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.