Zoro Homepage

Cleanup Solvent, Acetone, 1 qal, Can, Clear

  • Mfr # 840G1

  • Zoro # G1858678


product price: $28.19
/ea
Sold in multiples of 6 for $169.14

Key Features

Color
Clear
Size
1 gal
Application Method
Brush, Cloth
Base Type
Solvent
VOC Content
VOC Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840G1
Zoro #
G1858678
UPC #
076542000976
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Clear
Application Method
Brush, Cloth
Base Type
Solvent
VOC Content
VOC Free
Contains
Acetone
Sub-Category
Acetone
Features
Fast Drying, High Solvency Power
Item
Cleanup Solvent
Application
Removes and Thins Epoxies, Fiberglass and Other Resins, Latex Paint, Uncured Lacquers, Adhesives, Inks
Odorless
No
Container Type
Can
Scent
Strong
Flammability
Flammable
Materials Removed
Adhesive, Epoxy Resin, Fiberglass Resin, Ink, Lacquer
Use Location
Exterior, Interior
Remover Type
Thinning and Cleanup Solvent
Standards
CARB Compliant, OTC Compliant, SCAQMD Compliant
Product Form
Liquid
VOC Content Weight Percentage
0%

Description

Cleanup Solvent, Materials Removed Adhesive, Epoxy Resin, Fiberglass Resin, Ink, Lacquer, Remover Type Thinning and Cleanup Solvent, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size 1 gal, Application Removes and Thins Epoxies, Fiberglass and Other Resins, Latex Paint, Uncured Lacquers, Adhesives, Inks, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Can, Application Method Brush, Cloth, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.