Zoro Homepage

Lacquer Thinner, 1 gal.

  • Mfr # 477G1

  • Zoro # G4357604


product price: $44.29
/ea
Sold in multiples of 6 for $265.74

Key Features

Color
Clear
Size
1 gal
Application Method
Brush, Cloth, Roller
Base Type
Solvent
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477G1
Zoro #
G4357604
UPC #
076542003205
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Clear
Application Method
Brush, Cloth, Roller
Base Type
Solvent
VOC Content
18 g/L
Application
Parts Cleaner and Degreaser, Thins Lacquers and Epoxies
Sub-Category
Lacquer Thinners
Item
Lacquer Thinner
Remover Type
Lacquer Thinner
Scent
Strong
Standards
ASTM D-1296, ASTM D-1298, ASTM D-156, ASTM D-56, CARB Compliant, OTC Compliant
Materials Removed
Epoxy Coating, Lacquer
Odorless
No
Contains
2-Butoxyethanol, Acetone, Parachlorobenzotrifluoride
Use Location
Exterior, Interior
Strength
Regular
VOC Content Weight Percentage
1.8 %
Container Type
Can
VOC Compliant
Yes
Flammability
Flammable
For Use On
Brushes, Rollers, Spray Equipment
Product Form
Liquid

Description

Lacquer Thinner, Materials Removed Epoxy Coating, Lacquer, Remover Type Lacquer Thinner, Contains 2-Butoxyethanol, Acetone, Parachlorobenzotrifluoride, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Brushes, Rollers, Spray Equipment, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 1.8 Percent, Container Type Can, Application Parts Cleaner and Degreaser, Thins Lacquers and Epoxies, Application Method Brush, Cloth, Roller

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.