Zoro Homepage

Lacquer Thinner, 1/4 gal., VOC 24g/L

  • Mfr # 47732

  • Zoro # G6756454


product price: $13.59
/ea

Key Features

Color
Clear
Size
1/4 gal
Application Method
Brush, Roller, Spray
Base Type
Solvent
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47732
Zoro #
G6756454
UPC #
076542001898
Country of Origin
United States

Dimensions

Size
1/4 gal
Container Size
1 qt

Details

Color
Clear
Application Method
Brush, Roller, Spray
Base Type
Solvent
VOC Content
18 g/L
Contains
2-Butoxyethanol, Acetone, Parachlorobenzotrifluoride
Features
Lowers pH in Swimming Pools, VOC Compliant
Sub-Category
General Purpose Paint Thinners
Item
Lacquer Thinner
Container Type
Can
Standards
ASTM D-1296, ASTM D-1298, ASTM D-156, ASTM D-56, CARB Compliant, OTC Compliant
Application
Parts Cleaner and Degreaser, Thins Lacquers and Epoxies
Odorless
No
VOC Content Weight Percentage
1.8 %
Product Form
Liquid
Remover Type
Lacquer Thinner
Materials Removed
Epoxy Coating, Lacquer
Flammability
Flammable
Scent
Strong
Strength
Regular
For Use On
Brushes, Rollers, Spray Equipment
Use Location
Exterior, Interior
VOC Compliant
Yes

Description

Lacquer Thinner, Materials Removed Epoxy Coating, Lacquer, Remover Type Lacquer Thinner, Contains 2-Butoxyethanol, Acetone, Parachlorobenzotrifluoride, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 qt, For Use On Brushes, Rollers, Spray Equipment, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 1.8 Percent, Container Type Can, Application Parts Cleaner and Degreaser, Thins Lacquers and Epoxies, Application Method Brush, Roller, Spray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.