Zoro Homepage

Lacquer Thinner, Solvent, 5 gal

  • Mfr # 457G5

  • Zoro # G4533697


product price: $130.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Clear
Size
5 gal
Base Type
Solvent
Container Size
5 gal
VOC Content
583 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457G5
Zoro #
G4533697
UPC #
076542000167
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color
Clear
Base Type
Solvent
VOC Content
583 g/L
Sub-Category
Lacquer Thinners
Item
Lacquer Thinner
VOC Content Weight Percentage
58.3 %
Product Form
Liquid
Scent
Mild
Odorless
No
Standards
ASTM D-1209, ASTM D-1296, ASTM D-1298, ASTM D-1613, ASTM D-56
Flammability
Flammable
Materials Removed
Epoxy Coating, Lacquer
Remover Type
Lacquer Thinner
Contains
Acetone, Aliphatic Naphtha, Ethyl Acetate, Ethylbenzene, Methyl Alcohol, Methyl Ethyl Ketone, Toluene, Xylene
Use Location
Exterior, Interior
Features
General Purpose, Medium-Dry Lacquer Thinner, Professional Strength
Application
Parts Cleaner and Degreaser, Thins Nitrocellulose Lacquers and Epoxies
For Use On
Brushes, Rollers, Spray Equipment
Strength
Regular
Container Type
Pail

Description

Lacquer Thinner, Materials Removed Epoxy Coating, Lacquer, Remover Type Lacquer Thinner, Contains Acetone, Aliphatic Naphtha, Ethyl Acetate, Ethylbenzene, Methyl Alcohol, Methyl Ethyl Ketone, Toluene, Xylene, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 5 gal, For Use On Brushes, Rollers, Spray Equipment, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 58.3 Percent, Container Type Pail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, NY, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.