Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid 1 gal. Advanced Mildewcide Treatment, Bottle

  • Mfr # 78902S

  • Zoro # G7772749


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Color
Yellowish
Size
1 gal.
Cleaner Form
Liquid
Fragrance
Mild
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78902S
Zoro #
G7772749
UPC #
53811000202
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Item
Advanced Mildewcide Treatment
Color
Yellowish
Cleaner Form
Liquid
Fragrance
Mild
Container Type
Bottle
For Use On
Interior and exterior water based products, stains, oil and solvent based paints, coatings and adhesives

Description

M-1 Advanced Mildewcide provides the broad-spectrum fungicidal capability other additives cannot, without hurting the environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.