Zoro Homepage

Methyl Ethyl Ketone, 1 gal.

  • Mfr # 847G1S

  • Zoro # G0578110


product price: $36.49
/ea
Sold in multiples of 4 for $145.96
Item requires special delivery charges. A $26.25 per item surcharge will be applied.

Key Features

Application Method
Not Available
Base Type
Solvent
Color
White
Dry Time
Not Available
VOC Content
804 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847G1S
Zoro #
G0578110
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Description

Methyl Ethyl Ketone, Gallon, Materials Removed Adhesives, Epoxies, Lacquers, Polyester Resin, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size 1 gal, For Use On Fiberglass, Odorless No, VOC Content Weight Percentage Not Available, Application Removes Epoxies, Lacquers, Adhesives and Polyester Resins, Biodegradable No, Color White, Dry Time Not Available, Dry Time to Recoat Not Available, Flammability Flammable, Rinse Required No, Scent Pungent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.