Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methyl Ethyl Ketone, 1 qt.

  • Mfr # 84732

  • Zoro # G0578250


product price: $11.89
/ea

Key Features

Application Method
Not Available
Base Type
Solvent
Color
White
Standards
29 CFR 1910.1200
VOC Content
804 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84732
Zoro #
G0578250
UPC #
-
Country of Origin
United States

Dimensions

Container Size
Not Available

Details

Item
Methyl Ethyl Ketone, Quart
Application Method
Not Available
Base Type
Solvent
Color
White
Standards
29 CFR 1910.1200
VOC Content
804 g/L
Dry Time
Not Available
Materials Removed
Adhesives, Epoxies, Lacquers, Polyester Resin
Cure Time
Not Available
Includes
Not Available
Rinse Required
Yes
Container Type
Not Available
Biodegradable
No
Dry Time to Recoat
Not Available
For Use On
Fiberglass
Contains
Acetone
Product Form
Liquid
Strength
Not Available
Solvent Type
Methyl Ethyl Ketone
VOC Content Weight Percentage
100 %
VOC Compliant
Yes
Flammability
Flammable
Features
Not Available
Coverage Area
Not Available
Sub-Category
Not Available
Scent
Pungent
Application
Removes Epoxies, Lacquers, Adhesives and Polyester Resins
Odorless
No
Remover Type
Not Available

Description

Methyl Ethyl Ketone, Quart, Materials Removed Adhesives, Epoxies, Lacquers, Polyester Resin, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size Not Available, For Use On Fiberglass, Odorless No, VOC Content Weight Percentage 100 Percent, Application Removes Epoxies, Lacquers, Adhesives and Polyester Resins, Biodegradable No, Color White, Dry Time Not Available, Dry Time to Recoat Not Available, Flammability Flammable, Rinse Required Yes, Scent Pungent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.