Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muriatic Acid, 1 gal., Hydrogen Chloride

  • Mfr # 710G1

  • Zoro # G1858538


product price: $16.19
/ea
Sold in multiples of 4 for $64.76
Item requires special delivery charges. A $8.13 per item surcharge will be applied.

Key Features

Size
1 gal
Application Method
Brush
Base Type
Solvent
Container Size
1 gal
VOC Content
0 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710G1
Zoro #
G1858538
UPC #
076542000563
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Muriatic Acid
Application Method
Brush
Base Type
Solvent
VOC Content
0 g/L
Sub-Category
Muriatic Acid
Contains
Hydrogen Chloride
Features
31.45% Hydrochloric Acid
Application
Balances pH In Pools, Cleans Masonry, Brick and Concrete
For Use On
Brick, Concrete, Masonry
Container Type
Bottle
Standards
CARB Compliant, OTC Compliant, SCAQMD Compliant
Strength
Extra-Strength Concentrate
Remover Type
Cleaner and Degreaser
Materials Removed
Stain
Scent
Strong
Odorless
No
Use Location
Exterior
Product Form
Liquid

Description

Muriatic Acid, Materials Removed Stain, Remover Type Cleaner and Degreaser, Contains Hydrogen Chloride, Base Type Solvent, Product Form Liquid, Container Size 1 gal, Application Balances pH In Pools, Cleans Masonry, Brick and Concrete, For Use On Brick, Concrete, Masonry, Use Location Exterior, Odorless No, Container Type Bottle, Application Method Brush, Features 31.45 Percent Hydrochloric Acid, Scent Strong, Standards CARB Compliant, OTC Compliant, SCAQMD Compliant, Sub-Category Muriatic Acid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.