Zoro Homepage

Paint Remover, 1 gal., Solvent Base

  • Mfr # 635G1

  • Zoro # G6756585


product price: $35.99
/ea

Key Features

Color
Clear
Application Method
Brush
Base Type
Solvent
Container Size
1 gal
VOC Content
VOC Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635G1
Zoro #
G6756585
UPC #
076542500605
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Clear
Application Method
Brush
Base Type
Solvent
VOC Content
VOC Free
Sub-Category
General Purpose Paint & Coating Removers
Item
Paint Remover
Contains
Acetone
Features
Methylene Chloride Free
Standards
CARB Compliant, OTC Compliant, SCAQMD Compliant
Container Type
Can
Application
Removes Latex and Oil-Based Paint, Lacquer, Shellac, Varnish, Epoxy and Polyurethane Finishes, Removes Multiple Types of Coating
Odorless
No
Flammability
Flammable
Use Location
Exterior
VOC Content Weight Percentage
Less Than 50%
Remover Type
Paint Stripper and Remover
Materials Removed
Epoxy Finish, Lacquer, Latex, Oil-Based Paint, Polyurethane Finish, Shellac, Varnish
Product Form
Liquid
Strength
Extra-Strength
Biodegradable
Yes
Scent
Medium
For Use On
Masonry, Metal, Wood

Description

Paint Remover, Materials Removed Epoxy Finish, Lacquer, Latex, Oil-Based Paint, Polyurethane Finish, Shellac, Varnish, Remover Type Paint Stripper and Remover, Contains Acetone, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 1 gal, Application Removes Latex and Oil-Based Paint, Lacquer, Shellac, Varnish, Epoxy and Polyurethane Finishes, Removes Multiple Types of Coating, For Use On Masonry, Metal, Wood, Use Location Exterior, Odorless No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.