Zoro Homepage

Paint Thinner, 1/4 gal., Solvent Base

  • Mfr # 30432

  • Zoro # G6756594


product price: $10.65
/ea

Key Features

Color
Clear
Size
1/4 gal
Application Method
Brush, Roller
Base Type
Oil
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30432
Zoro #
G6756594
UPC #
076542004790
Country of Origin
United States

Dimensions

Size
1/4 gal
Container Size
1 qt

Details

Color
Clear
Application Method
Brush, Roller
Base Type
Oil
VOC Content
VOC Free
Features
CARB Compliant
Sub-Category
General Purpose Paint Thinners
Item
Paint Thinner
Contains
LVP Mineral Spirits
Container Type
Bottle
Standards
CARB Compliant, EPA Standard, OTC Compliant
Application
Household and Automotive Parts Degreaser, Thins Alkyd and Oil Paints, Varnishes, Enamels
Materials Removed
Dirt, Grease
Scent
Mild
VOC Compliant
Yes
Strength
Regular
Use Location
Exterior, Interior
Flammability
Flammable
VOC Content Weight Percentage
0.5 %
Remover Type
Paint Thinner
For Use On
Brushes, Rollers, Spray Equipment
Odorless
No
Product Form
Liquid
Biodegradable
Yes

Description

Paint Thinner, Materials Removed Dirt, Grease, Remover Type Paint Thinner, Contains LVP Mineral Spirits, Base Type Oil, Product Form Liquid, Strength Regular, Container Size 1 qt, For Use On Brushes, Rollers, Spray Equipment, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0.5 Percent, Container Type Bottle, Application Household and Automotive Parts Degreaser, Thins Alkyd and Oil Paints, Varnishes, Enamels, Application Method Brush, Roller, Biodegradable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.