Zoro Homepage

Paint Thinner, 1/4 gal., Solvent Base

  • Mfr # 47632

  • Zoro # G6756515


product price: $12.99
/ea

Key Features

Color
Clear
Application Method
Brush, Roller, Spray
Base Type
Solvent
Container Size
1 qt
VOC Content
23 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47632
Zoro #
G6756515
UPC #
076542001881
Country of Origin
United States

Dimensions

Size
1/4 gal
Container Size
1 qt

Details

Color
Clear
Application Method
Brush, Roller, Spray
Base Type
Solvent
VOC Content
23 g/L
Contains
Acetone, Aliphatic Naphtha
Features
Lowers pH in Swimming Pools, VOC Compliant
Item
Paint Thinner
Sub-Category
General Purpose Paint Thinners
Container Type
Can
Standards
ASTM D-1296, ASTM D-1298, ASTM D-156, ASTM D-56, CARB Compliant, OTC Compliant, SCAQMD Compliant
Application
Household and Automotive Parts Degreaser, Thins Oil Based Paints, Varnishes, Enamels
Strength
Regular
VOC Content Weight Percentage
2.3 %
For Use On
Brushes, Rollers, Spray Equipment
Scent
Pungent
Materials Removed
Dirt, Grease
Odorless
No
Flammability
Flammable
Use Location
Exterior, Interior
Product Form
Liquid
Remover Type
General Purpose Thinner
VOC Compliant
Yes

Description

Paint Thinner, Materials Removed Dirt, Grease, Remover Type General Purpose Thinner, Contains Acetone, Aliphatic Naphtha, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 qt, For Use On Brushes, Rollers, Spray Equipment, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 2.3 Percent, Container Type Can, Application Household and Automotive Parts Degreaser, Thins Oil Based Paints, Varnishes, Enamels, Application Method Brush, Roller, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.