Zoro Homepage

Paint Thinner, 5 gal., Solvent Base

  • Mfr # 304G5

  • Zoro # G4445133


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Color
Clear
Size
5 gal
Application Method
Brush, Roller, Spray
Base Type
Oil
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304G5
Zoro #
G4445133
UPC #
076542004899
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color
Clear
Application Method
Brush, Roller, Spray
Base Type
Oil
VOC Content
VOC Free
Application
Household and Automotive Parts Degreaser, Thins Alkyd and Oil Paints, Varnishes, Enamels
Sub-Category
General Purpose Paint Thinners
Features
CARB Compliant
Contains
LVP Mineral Spirits
Item
Paint Thinner
Container Type
Pail
Standards
CARB Compliant, EPA Standard, OTC Compliant
Flammability
Flammable
Materials Removed
Dirt, Grease
Use Location
Exterior, Interior
VOC Compliant
Yes
For Use On
Brushes, Rollers, Spray Equipment
Scent
Mild
VOC Content Weight Percentage
0.5 %
Odorless
No
Biodegradable
Yes
Product Form
Liquid
Remover Type
Paint Thinner
Strength
Regular

Description

Paint Thinner, Materials Removed Dirt, Grease, Remover Type Paint Thinner, Contains LVP Mineral Spirits, Base Type Oil, Product Form Liquid, Strength Regular, Container Size 5 gal, For Use On Brushes, Rollers, Spray Equipment, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0.5 Percent, Container Type Pail, Application Household and Automotive Parts Degreaser, Thins Alkyd and Oil Paints, Varnishes, Enamels, Application Method Brush, Roller, Spray, Biodegradable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.