Sunnywood 3517 Traveling Triple Track Cribbage With Carrying Case

  • Mfr # 3517

  • Zoro # G304142038


product price:  $50.59
/ea

Key Features

Material
Walnut
Recommended Age
8 Year
Depth
13"
Features
Choking Hazard
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3517
Zoro #
G304142038
UPC #
619629035173
Country of Origin
China

Dimensions

Depth
13"
Width
6"

Details

Item
Card Game
Material
Walnut
Recommended Age
8 Year
Features
Choking Hazard

Description

For more than forty years, Sunnywood has been custom designing and manufacturing products for many corporations, big and small, around the world.The manufacturing processes we provide are Wood Working Products Metal & Rhinestone Jewelry Cut & Sewn Bags Plastic Injection Products Cast Iron Items. This division was established to bring our services and products to the doorstep of our North American customers. Traditional games under the trademark Sterling Costumes and Rhinestone Jewelry Bags and accessories for the dance and costume industries.
  • This triple track cribbage has a veneered wooden board and comes with wood pegs.
  • The Polytex carrying case features pockets for cards - cards not included - and zippered storage for pegs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.