Zoro Homepage

Extra Strength Heavy-Duty 10" x 20" Tray

  • Mfr # SP61020P

  • Zoro # G005473998


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Length
21.25 in
Width
11 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP61020P
Zoro #
G005473998
UPC #
850012150916
Country of Origin
China

Dimensions

Length
21.25 in
Width
11 in
Height
2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.