
12 in. LED Ceiling Flush Mount Light 3000K, Oil Rubbed Bronze Finish
Mfr # C1112D-30-3000K
Zoro # G510920253
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V - 277V
Glass Color
Oil Rubbed Bronze
CRI
>80
Fixture Housing Material
Cold-formed steel
Features
Intergrated LED, Acrylic Shade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1112D-30-3000K
Zoro #
G510920253
UPC #
-
Country of Origin
China
Details
Housing Finish
Oil Rubbed Bronze
Voltage
120V - 277V
Lumens
1200
Glass Color
Oil Rubbed Bronze
CRI
>80
Color Temperature
3000K
Fixture Housing Material
Cold-formed steel
Features
Intergrated LED, Acrylic Shade
Lighting Certification
ETL/cETL Listed, Damp Locations Rated, Energy Star Listed
Fixture Shape
Round
Description
Introducing our cutting-edge LED Ceiling Flush Mount, a harmonious blend of form and function that seamlessly elevates your space with modern sophistication. Crafted with precision, the housing boasts die-formed cold-rolled steel, exuding durability and style. Choose the exquisite Oil Rubbed Bronze finish to enhance your decor, and achieve an effortlessly chic look with the pendant mount suspended by a sleek hanging cable. Illuminate your surroundings with brilliance using the high transmission acrylic shade that ensures excellent light distribution and uniformity. The integrated LED features high efficiency, high CRI, and is carefully binned and mixed to deliver a consistently uniform light, creating an atmosphere that is both welcoming and refined. Embrace the future of lighting with our state-of-the-art LED Ceiling Flush Mount. Our commitment to excellence extends to the electrical components, featuring a high power factor and low THD for optimal performance. Explore the versatility of bi-level lighting and the peace of mind offered by the emergency backup model, ensuring your space remains well-lit even in unforeseen circumstances. The integrated LED with a 3000K color temperature provides a warm and inviting ambiance, making it perfect for a variety of applications. Safety and reliability are at the forefront of our design, with ETL/cETL listing, damp locations rating, and Energy Star listing. This LED Ceiling Flush Mount meets the highest industry standards, ensuring a lighting solution that not only enhances your space but does so with efficiency and sustainability in mind. Delve into the technical specifications that make this LED Ceiling Flush Mount a standout choice. With an input voltage range of 120-277V, an actual wattage of 21W, and an impressive lumen output of 1260, this fixture delivers powerful illumination. The high CRI of 80+ ensures accurate color representation, while the 3000K color temperature provides a warm and inviting glow. The shade, crafted from high-quality acrylic, and the sleek dimensions of 11.8 x 2.8 inches complete the ensemble, making this lighting fixture an indispensable addition to your modern living spaces. Illuminate your world with the epitome of contemporary design - our LED Ceiling Flush Mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.