Zoro Homepage

14 in. LED Ceiling Flush Mount Light 3000K, Satin Nickel Finish

  • Mfr # DC336D-3000K-62

  • Zoro # G510920215


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Voltage
120V - 277V
Glass Color
Satin Nickel
Features
Intergrated LED, Acrylic Shade
Fixture Housing Material
Cold-formed steel
Fixture Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC336D-3000K-62
Zoro #
G510920215
UPC #
-
Country of Origin
China

Details

Housing Finish
Satin Nickel
Voltage
120V - 277V
Lumens
1100
Glass Color
Satin Nickel
Features
Intergrated LED, Acrylic Shade
Fixture Housing Material
Cold-formed steel
Color Temperature
3000K
Fixture Shape
Round
CRI
>80
Lighting Certification
ETL/cETL Listed, Suitable for Damp Locations

Description

Introducing our LED Ceiling Flush Mount Light-a fusion of modern design and superior functionality. Crafted with precision from die-formed cold-rolled steel, its sleek housing exudes durability and sophistication, accentuated by the satin nickel finish. The high transmission acrylic shade ensures remarkable light distribution, transforming your space into a haven of warmth. Innovative electrical features include a high power factor and low THD, for energy efficiency. The built-in LED module, has two color temperature options 3000K or 4000K, offers uniform illumination. Safety is paramount, evidenced by ETL/cETL certifications for damp locations. Specifications reveal a powerful fixture-input voltage of 120-277V, 17W actual wattage, and 1100 lumens output. The CRI of 80+ ensures vibrant colors, enhancing the visual experience. The acrylic shade, harmonizing with the modern design, measures 14 X 2.5 inches, providing versatility for various spaces. Illuminate your world confidently with our LED Ceiling Flush Mount Light-a perfect marriage of form and function, redefining your lighting experience with style and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.