Zoro Homepage

20 in. LED Ceiling Flush Mount Light 3000K, Oil Rubbed Bronze Finish

  • Mfr # C1120D-30-3000K

  • Zoro # G810920205


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V - 277V
Glass Color
Oil Rubbed Bronze
Fixture Shape
Round
Lighting Certification
ETL/cETL Listed, Damp Locations Rated, Energy Star Listed
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1120D-30-3000K
Zoro #
G810920205
UPC #
-
Country of Origin
China

Details

Housing Finish
Oil Rubbed Bronze
Voltage
120V - 277V
Lumens
2560
Glass Color
Oil Rubbed Bronze
Fixture Shape
Round
Lighting Certification
ETL/cETL Listed, Damp Locations Rated, Energy Star Listed
CRI
>80
Features
Intergrated LED, Acrylic Shade
Fixture Housing Material
Cold-formed steel
Color Temperature
3000K

Description

Introducing our cutting-edge LED Ceiling Flush Mount, a harmonious blend of form and function that seamlessly elevates your space with modern sophistication. Crafted with precision, the housing boasts die-formed cold-rolled steel, exuding durability and style. Choose the exquisite Oil Rubbed Bronze finish to enhance your decor, and achieve an effortlessly chic look with the pendant mount suspended by a sleek hanging cable. Illuminate your surroundings with brilliance using the high transmission acrylic shade that ensures excellent light distribution and uniformity. The integrated LED features high efficiency, high CRI, and is carefully binned and mixed to deliver a consistently uniform light, creating an atmosphere that is both welcoming and refined. Embrace the future of lighting with our state-of-the-art LED Ceiling Flush Mount. Our commitment to excellence extends to the electrical components, featuring a high power factor and low THD for optimal performance. Explore the versatility of bi-level lighting and the peace of mind offered by the emergency backup model, ensuring your space remains well-lit even in unforeseen circumstances. The integrated LED with a 3000K color temperature provides a warm and inviting ambiance, making it perfect for a variety of applications. Safety and reliability are at the forefront of our design, with ETL/cETL listing, damp locations rating, and Energy Star listing. This LED Ceiling Flush Mount meets the highest industry standards, ensuring a lighting solution that not only enhances your space but does so with efficiency and sustainability in mind. Delve into the technical specifications that make this LED Ceiling Flush Mount a standout choice. With an input voltage range of 120-277V, an actual wattage of 44W, and an impressive lumen output of 2330, this fixture delivers powerful illumination. The high CRI of 80+ ensures accurate color representation, while the 3000K color temperature provides a warm and inviting glow. The shade, crafted from high-quality acrylic, and the sleek dimensions of 19.7 x 2.8 inches complete the ensemble, making this lighting fixture an indispensable addition to your modern living spaces. Illuminate your world with the epitome of contemporary design - our LED Ceiling Flush Mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.