Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W A19 GU24 Bulb Contractor Packs, 4000K, 50-Pack

  • Mfr # GU24-9W-40K (50pcs/carton)

  • Zoro # G110908347


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
A19
Bulb Housing
ABS Plastic
Color Temperature
4000K
Lumens
800
Wattage Equivalency
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GU24-9W-40K (50pcs/carton)
Zoro #
G110908347
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
4.5 in

Details

Bulb Shape
A19
Bulb Housing
ABS Plastic
Color Temperature
4000K
Lumens
800
Wattage Equivalency
9W
Light Color
White
Bulb Finish
White
Color Rendering Index
>80
Standards
ETL/cETL Listed for Damp Locations, Energy Star
Replaces
60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.