Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W A19 GU24 Bulb Contractor Packs, 4000K, 72-Pack

  • Mfr # HTADGU04/40K (GU24 A19) (72pcs/carton)

  • Zoro # G210908315


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
A19
Bulb Housing
ABS Plastic
Color Temperature
4000K
Lumens
800
Wattage Equivalency
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTADGU04/40K (GU24 A19) (72pcs/carton)
Zoro #
G210908315
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
4.5 in

Details

Bulb Shape
A19
Bulb Housing
ABS Plastic
Color Temperature
4000K
Lumens
800
Wattage Equivalency
9W
Color Rendering Index
>80
Standards
ETL/cETL Listed for Damp Locations, Energy Star
Bulb Finish
White
Light Color
White
Replaces
60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.