
Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish
Mfr # FL5324D-3000K(JA8)-62
Zoro # G210920157
product price:Â $98.69
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.8 in
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL5324D-3000K(JA8)-62
Zoro #
G210920157
UPC #
-
Country of Origin
China
Dimensions
Width
4.8 in
Details
Color
Satin Nickel
Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Color Temp.
3000K
Fixture Wattage
18W
Bulb Technology
Yes
Lighting Certification
ETL/cETL Listed, Damp Rated, CEC Listed (Title 24)
Description
Introducing our Integrated LED Vanity Light Fixture: a sleek, modern solution for contemporary spaces. Crafted with precision from die-formed cold-rolled steel, it features a Satin Nickel finish for a minimalist aesthetic. The fixture's high transmission acrylic shade ensures optimal light distribution. With a 120V Triac Dimming Type LED driver, it offers efficient dimming down to 3%, a high power factor >0.98, and low total harmonic distortion <10%. The built-in LED module provides a choice of 3000K or 4000K color temperatures, with a remarkable 60,000-hour lifespan and a CRI exceeding 90 per JA8 Standard. Certified by ETL/cETL, Energy Star, and CEC, it meets industry standards. Elevate your space with this sleek, high-performance Integrated LED Vanity Light Fixture-where modern design meets advanced technology.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.