
Integrated LED Vanity Light Fixture, 3000K, Energry Star, Satin Nickel Finish, 5PK
Mfr # FL0239D-VT-3000K-62
Zoro # G310920163
product price:Â $404.99
/pk 5, $81.00/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.8 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FL0239D-VT-3000K-62
Zoro #
G310920163
UPC #
-
Country of Origin
China
Dimensions
Width
4.8 in
Details
Color
Satin Nickel
Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Color Temp.
3000K
Lighting Certification
ETL/cETL Listed for Damp Locations, Energy Star
Bulb Technology
Yes
Fixture Wattage
18W
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.