
Integrated LED Vanity Light Fixture, 3000K, Energry Star, Satin Nickel Finish
Mfr # FL0354D-VT-3000K-62
Zoro # G310920255
product price:Â $557.99
/pk 5, $111.60/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.8 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL0354D-VT-3000K-62
Zoro #
G310920255
UPC #
-
Country of Origin
China
Dimensions
Width
4.8 in
Details
Item
Vanity Light
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Color Temp.
3000K
Fixture Wattage
23W
Lighting Certification
ETL/cETL Listed for Damp Locations, Energy Star
Bulb Technology
Yes
Description
Meet our sleek Integrated LED Vanity Light Fixture - a modern marvel that seamlessly integrates into any space. The housing combines aluminum extrusion with die-form cold-rolled steel ends, finished in Satin Nickel for a sophisticated touch. Experience optimal light distribution with the high transmission acrylic shade and enjoy the benefits of the high-efficiency integrated LED, featuring a 3000K color temperature. The electrical components boast a high power factor and low THD, ensuring efficiency and performance. Certified for damp locations and Energy Star compliant, this fixture prioritizes safety and sustainability. Operating at 120V-277V with 23W power consumption and emitting 1950 lumens, this fixture excels in efficiency. With dimensions of 46x4.8x3.8, it offers a compact, contemporary lighting solution. Illuminate your space with the no-nonsense sophistication of our Integrated LED Vanity Light Fixture.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.