
Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish
Mfr # FL5524D-J-MCT-62
Zoro # G610920269
product price:Â $66.65
/eaKey Features
Color
Satin Nickel
Width
2.7 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL5524D-J-MCT-62
Zoro #
G610920269
UPC #
-
Country of Origin
China
Dimensions
Width
2.7 in
Details
Color
Satin Nickel
Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Shade Type
Acrylic
Color Temp.
3000K/3500K/4000K
Fixture Wattage
17W
Bulb Technology
Yes
Lighting Certification
ETL/cETL Listed, Damp Rated, CEC Listed (Title 24)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.