
Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Oil Rubbed Bronze
Mfr # FL5724D-MCT-30
Zoro # G510920178
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Width
3.8 in
Housing Finish
Oil Rubbed Bronze
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL5724D-MCT-30
Zoro #
G510920178
UPC #
-
Country of Origin
China
Dimensions
Width
3.8 in
Details
Color
Oil Rubbed Bronze
Item
Vanity Light
Housing Finish
Oil Rubbed Bronze
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Color Temp.
3000K/3500K/4000K
Lighting Certification
ETL/cETL Listed for Damp Locations, Energy Star
Bulb Technology
Yes
Fixture Wattage
17W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.