
Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish
Mfr # FL5524D-C-MCT-62
Zoro # G210920188
product price:Â $85.39
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.8 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL5524D-C-MCT-62
Zoro #
G210920188
UPC #
-
Country of Origin
China
Dimensions
Width
4.8 in
Details
Color
Satin Nickel
Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Color Temp.
3000K/3500K/4000K
Fixture Wattage
17W
Bulb Technology
Yes
Lighting Certification
ETL/cETL Listed for Damp Locations, Energy Star
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.