
Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish
Mfr # FL5354D-J-MCT-62
Zoro # G410920209
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.7 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL5354D-J-MCT-62
Zoro #
G410920209
UPC #
-
Country of Origin
China
Dimensions
Width
4.7 in
Details
Item
Vanity Light
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Shade Type
Acrylic
Color Temp.
3000K/3500K/4000K
Fixture Wattage
35W
Bulb Technology
Yes
Lighting Certification
ETL/cETL Listed, Damp Rated
Description
Introducing our modern Integrated LED Vanity Light Fixture, a sleek addition to elevate your space. Crafted from die-formed cold-rolled steel with a Satin Nickel finish, it seamlessly combines aesthetics and functionality. Experience superior lighting with a high transmission acrylic shade for excellent light distribution. The high-efficiency LED with adjustable color temperature 3000K/3500K/4000K ensures customizable ambiance. Designed for efficiency, featuring a high power factor and low Total Harmonic Distortion THD. ETL/cETL listed and damp-rated for compliance. Specifications include a wide input voltage range 120V-277V, 35W wattage, and an impressive 3500 lumens output with a CRI of 80+. The sleek dimensions of 46x4.7x2.7 inches offer a modern profile for any setting. Illuminate your space with our efficient and stylish Integrated LED Vanity Light Fixture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.