Zoro Homepage

LED Pendant Light Fixture, Adjustable Hanging Length, Black

  • Mfr # P201D-05-GU24 (No Bulb)

  • Zoro # G910920211


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Black
Voltage
120V
Shade Material
Cold-formed steel
Color Temperature
3000K or 4000K recommended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P201D-05-GU24 (No Bulb)
Zoro #
G910920211
UPC #
-
Country of Origin
China

Dimensions

Diameter
8.9 in

Details

Color
Black
Housing Finish
Black
Voltage
120V
Shade Material
Cold-formed steel
Color Temperature
3000K or 4000K recommended
Standards
ETL/cETL Listed

Description

Introducing our LED Pendant Light, a beacon of contemporary elegance for your space. Crafted with a sleek aluminum housing in a timeless black finish, this lighting fixture seamlessly integrates into modern interiors. The optical allure is heightened by a golden shade, casting a warm and inviting glow. Designed for simplicity and functionality, this LED Pendant Light operates on a standard 120V electrical system, ensuring compatibility with most setups. The heart of the fixture is a GU24 LED Bulb, a 9W powerhouse that's Energy Star Listed, dimmable, and offers an omnidirectional light dispersion. Choose from two color temperature options - 3000K or 4000K - to customize the ambiance to your preference. Alternatively, opt for a 13W GU24 CFL Bulb, available in 2700K or 4000K bulb not included. Rest easy knowing that this LED Pendant Light is ETL/cETL Listed, meeting rigorous safety and performance standards. The product specifications are as follows: 120V input voltage, compatible with 13W CFL or 9W GU24 LED Bulb not included, a Color Rendering Index CRI of 80+ depending on the bulb, and a versatile black finish that complements any decor. With dimensions measuring 8.9x12x6, this lighting fixture effortlessly combines form and function, creating a luminous focal point in any room. Illuminate your space with the perfect blend of style and efficiency - choose our LED Pendant Light for a modern lighting solution that stands out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.