Zoro Homepage

LED Pendant Light Fixture, Adjustable Hanging Length, Black

  • Mfr # P205D-05-GU24 (No Bulb)

  • Zoro # G010920166


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Black
Voltage
120V
Shade Material
Cold-formed steel
Color Temperature
3000K or 4000K recommended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205D-05-GU24 (No Bulb)
Zoro #
G010920166
UPC #
-
Country of Origin
China

Dimensions

Diameter
10.5 in

Details

Color
Black
Housing Finish
Black
Voltage
120V
Shade Material
Cold-formed steel
Color Temperature
3000K or 4000K recommended
Standards
ETL/cETL Listed

Description

Introducing our LED Pendant Light, a cutting-edge lighting solution that seamlessly blends contemporary aesthetics with top-notch functionality. Crafted with a sleek aluminum housing and a striking black finish, this pendant light elevates any space with its modern design. The optical allure of this LED Pendant Light is enhanced by its golden shade, creating a sophisticated ambiance that complements your interior decor. Illuminate your space with the latest in lighting technology. The LED Pendant Light accommodates a GU24 LED Bulb, boasting 9W of power, Energy Star Listing, and dimmable capabilities. Opt for the Omni Direction Type to customize your lighting experience. Alternatively, the fixture supports a 13W GU24 CFL Bulb, offering versatile color temperature options of 2700K or 4000K. Our LED Pendant Light is not just about style; it's a smart lighting choice. The product specifications include an input voltage of 120V, compatibility with either a 13W CFL or 9W GU24 LED Bulb bulb not included, and a remarkable color rendering index CRI of 80+ dependent on the chosen bulb. The sleek black finish adds a touch of sophistication, and with dimensions of 10.5x20x6, this pendant light effortlessly integrates into any space. Upgrade your lighting experience with our LED Pendant Light-where contemporary design meets exceptional performance. Illuminate your space with precision and style, setting the perfect mood for any occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.