
LED Pendant Light Fixture, Adjustable Hanging Length, Black/Gold
Mfr # P209D-05/22-E26 (No Bulb)
Zoro # G810920236
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Gold
Housing Finish
Black/Gold
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Metal Reflector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P209D-05/22-E26 (No Bulb)
Zoro #
G810920236
UPC #
-
Country of Origin
China
Dimensions
Diameter
13.8 in
Details
Color
Black/Gold
Housing Finish
Black/Gold
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Metal Reflector
Color Temperature
3000K or 4000K recommended
Standards
ETL/cETL Listed
Description
Introducing our LED Pendant Light, a contemporary marvel that seamlessly combines form and function. Crafted with precision, the housing features die-formed cold-rolled steel, ensuring durability and a sleek aesthetic. The metal reflector adds a touch of sophistication, elevating the overall design. The canopy, measuring 4.8in. OD x 1.0in. H, completes the look with modern simplicity. Efficiency meets elegance with the electrical specifications of our LED Pendant Light. Operating at 120V with a 9W LED bulb, this fixture not only illuminates your space but does so with energy-conscious brilliance. The A19 bulb is Energy Star Listed, dimmable, and boasts an omni-directional type, offering versatility in lighting. Choose between color temperatures of 3000K or 4000K, allowing you to tailor the ambiance to your preference bulb not included. Rest easy knowing our LED Pendant Light is ETL/cETL Listed, meeting stringent safety and performance standards. The product specifications further underscore its adaptability, accepting an A19, E26 LED bulb of 8W with a color temperature of 2700K bulb not included. The Color Rendering Index CRI of 80+ ensures true-to-life color representation, dependent on the chosen bulb. The shade, crafted from a metal reflector, complements the fixture's overall design, while the black and gold finish adds a touch of sophistication. With dimensions measuring 13.8x10.8x6, this LED Pendant Light is the epitome of contemporary lighting solutions - efficient, stylish, and tailored to illuminate your space with a modern flair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.