LED Pendant Light Fixture, Adjustable Hanging Length, Brushed Aluminum

  • Mfr # P207D-60-GU24 (No Bulb)

  • Zoro # G510920222


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Aluminum
Housing Finish
Brushed Aluminum
Voltage
120V
Shade Material
Cold-formed steel
Color Temperature
3000K or 4000K recommended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P207D-60-GU24 (No Bulb)
Zoro #
G510920222
UPC #
-
Country of Origin
China

Dimensions

Diameter
11.8 in

Details

Color
Brushed Aluminum
Housing Finish
Brushed Aluminum
Voltage
120V
Shade Material
Cold-formed steel
Color Temperature
3000K or 4000K recommended
Standards
ETL/cETL Listed

Description

Introducing our cutting-edge LED Pendant Light, a marriage of functionality and style. The sleek design features an aluminum housing with a brushed finish, adding a touch of contemporary elegance to any space. Illuminate your surroundings with the latest in LED technology, creating a modern ambiance that stands out. Designed with efficiency in mind, this LED Pendant Light operates at a standard 120V, ensuring compatibility with most electrical systems. The GU24 LED bulb, a stellar 9W Energy Star Listed marvel, takes center stage. Offering dimmable capabilities and an omni-directional light dispersion, it provides versatile lighting options for various settings. Choose between color temperatures of 3000K or 4000K, tailoring the ambiance to your preference. Don't forget the option to use a 13W GU24 CFL bulb with warm 2700K or neutral 4000K hues bulb not included. Engineered for safety and reliability, our LED Pendant Light holds ETL/cETL certifications, ensuring it meets rigorous industry standards. The 80+ Color Rendering Index CRI enhances the quality of light, showcasing the true colors of your surroundings CRI depends on the bulb chosen. It's not just a lighting fixture; it's a certified assurance of performance and durability. Immerse your space in the gentle glow of our LED Pendant Light, crafted with precision and attention to detail. The brushed aluminum finish adds a touch of sophistication to its minimalist design. With dimensions of 11.8x15x6, it strikes the perfect balance between form and function, making it an ideal choice for modern homes and commercial spaces alike. Elevate your lighting experience with our LED Pendant Light - where contemporary design meets cutting-edge technology. Illuminate your space effortlessly with its sleek aesthetics and reliable performance. Redefine your ambiance with a simple yet impactful addition that transforms any room into a modern marvel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.