Zoro Homepage

LED Vanity Light Fixture, 3 Light, Black Finish

  • Mfr # 4458-05-3E26 (No Bulb)

  • Zoro # G310920200


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Bulb Technology
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4458-05-3E26 (No Bulb)
Zoro #
G310920200
UPC #
-
Country of Origin
China

Dimensions

Width
10.9 in

Details

Item
Vanity Light
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Bulb Technology
No
Lighting Certification
UL/cUL
Fixture Series
 E26, ST21, 8W LED bulb, Energy Star Listed, Dimmable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.