
LED Vanity Light Fixture, Satin Nickel Clear Glass
Mfr # 4479-A-62 (No Bulb)
Zoro # G710920206
product price: $92.65
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4479-A-62 (No Bulb)
Zoro #
G710920206
UPC #
-
Country of Origin
China
Dimensions
Width
4.5 in
Details
Color
Satin Nickel
Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Clear Glass
Bulb Technology
No
Fixture Series
E26, ST21, 8W LED bulb, Energy Star Listed, Dimmable
Lighting Certification
UL/cUL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.