
Mini LED Pendant Light Fixture, Opal Glass
Mfr # P035-1-62-E26 (No Bulb)
Zoro # G810920212
product price: $58.85
/eaKey Features
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Opal Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P035-1-62-E26 (No Bulb)
Zoro #
G810920212
UPC #
-
Country of Origin
China
Dimensions
Diameter
4.8 in
Details
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Opal Glass
Standards
ETL/cETL Listed
Color Temperature
3000K or 4000K recommended
Description
Introducing our LED Pendant Light, a contemporary marvel that seamlessly blends style and functionality. Crafted with precision, the housing is constructed from cold-rolled steel, finished in a sophisticated Satin Nickel that adds a touch of modern elegance to any space. The optical allure of our LED Pendant Light lies in its opal glass shade, casting a soft and inviting glow. The simplicity of the design ensures a sleek and minimalist aesthetic, perfect for those who appreciate clean lines and understated beauty in their lighting fixtures. Powered by a reliable 120V electrical system, this LED Pendant Light is not only visually striking but also energy-efficient. It accommodates an E26 LED bulb, boasting 9W of luminosity. Energy Star listed, the bulb is available in both 3000K and 4000K color temperatures, allowing you to customize your ambiance with ease. Bulb not included Safety and quality are paramount, and that's why our LED Pendant Light proudly bears UL/cUL certification. Rest easy knowing that your lighting choice adheres to the highest industry standards, ensuring durability and peace of mind. Delve into the specifications, where form meets function seamlessly. The E26 LED bulb, with 8W output, provides a warm 2700K glow, showcasing the versatile nature of this LED Pendant Light. The opal glass shade and Satin Nickel finish create a harmonious blend of materials, further accentuating its contemporary charm. With dimensions measuring 4.8x8.7x31, this pendant light is the epitome of modern sophistication. Elevate your space with our LED Pendant Light, a testament to contemporary design and exceptional craftsmanship. Illuminate your surroundings with efficiency and style, setting the perfect mood for any occasion.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.