
Mini LED Pendant Light Fixture, Opal Glass
Mfr # P058-3-62-GU24
Zoro # G410920216
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Opal Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P058-3-62-GU24
Zoro #
G410920216
UPC #
-
Country of Origin
China
Dimensions
Diameter
3.5 in
Details
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Opal Glass
Standards
ETL/cETL Listed
Color Temperature
3000K or 4000K recommended
Description
Introducing our cutting-edge LED Pendant Light, a masterpiece of contemporary design and functionality. Crafted with a sleek housing made of cold-rolled steel, finished in a sophisticated Satin Nickel, this lighting fixture effortlessly merges style with durability. Elevate your space with this minimalist and modern luminaire that seamlessly integrates into any setting. Designed for optimal illumination, the LED Pendant Light features an opulent Opal Glass shade, providing a soft and diffused glow. The 120V electrical system ensures efficient and reliable performance. The fixture is optimized for use with a GU24 LED Bulb, offering an impressive 8W output, Energy Star certification, and dimmable capabilities. The Omni Direction Type enhances versatility, allowing you to customize your lighting experience to suit any mood or occasion. Bulb not included Safety is a top priority, and our LED Pendant Light is UL/cUL Listed for your peace of mind. The product specifications speak to its precision engineering: Input Voltage of 120V, GU24 LED Bulb with 8W power, and a warm Color Temperature of 2700K bulb-dependent. The Color Rendering Index CRI of 80+ ensures true and vibrant colors, creating an inviting atmosphere. The Opal Glass shade and Satin Nickel finish add a touch of sophistication, while the compact dimensions of 3.5x8.5x6 make it a versatile choice for various spaces. Elevate your space with the unmatched style and functionality of our LED Pendant Light. Illuminate your surroundings with confidence, knowing that you've chosen a lighting solution that seamlessly combines contemporary aesthetics with cutting-edge technology.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.