Zoro Homepage

Mini LED Pendant Light Fixture, Opal Glass

  • Mfr # P117-1-62-E26 (No Bulb)

  • Zoro # G710920251


product price: $63.89
/ea

Key Features

Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Opal Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P117-1-62-E26 (No Bulb)
Zoro #
G710920251
UPC #
-
Country of Origin
China

Dimensions

Diameter
4.8 in

Details

Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Opal Glass
Color Temperature
3000K or 4000K recommended
Standards
ETL/cETL Listed

Description

Introducing our LED Pendant Light, a contemporary illumination solution that seamlessly blends style and functionality. Crafted with precision from cold-rolled steel, the housing boasts a sleek Satin Nickel finish that enhances its modern appeal. The minimalist design is further elevated by the opulence of Opal Glass, creating a visually striking optical shade that diffuses light with finesse. Designed for seamless integration into any space, this LED Pendant Light operates effortlessly at 120V. The E26 Filament Type LED bulb, not included, radiates a warm 2700K glow, offering both energy efficiency and a touch of sophistication. With an 8W output, this Energy Star Listed fixture is dimmable, allowing you to tailor the ambiance to your preference. The omnidirectional light ensures a well-lit environment, perfect for various settings. Engineered for safety and reliability, our LED Pendant Light is UL/cUL Listed, providing peace of mind while enhancing your space. The specifications speak to the product's quality, with an 80+ CRI Color Rendering Index, ensuring accurate color representation. The clean lines and impeccable detailing of this fixture are accentuated by its compact dimensions, measuring at 4.8x9.8x42, making it an ideal choice for those who value both form and function. Upgrade your lighting experience with our LED Pendant Light - where contemporary design meets cutting-edge technology. Illuminate your space with sophistication and efficiency, and let the subtle elegance of Satin Nickel and Opal Glass elevate your surroundings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.