
Mini LED Pendant Light Fixture, Opal Glass
Mfr # P117-3-62-E26 (No Bulb)
Zoro # G710920244
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Opal Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P117-3-62-E26 (No Bulb)
Zoro #
G710920244
UPC #
-
Country of Origin
China
Dimensions
Diameter
11 in
Details
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V
Shade Material
Cold-formed steel
Shade Type
Opal Glass
Color Temperature
3000K or 4000K recommended
Standards
ETL/cETL Listed
Description
Introducing our contemporary LED Pendant Light, a sleek lighting fixture that seamlessly blends style and functionality. Crafted with a cold-rolled steel housing finished in satin nickel, this LED pendant light exudes modern elegance that effortlessly complements any space. Designed with precision, the opal glass shade adds a touch of sophistication to the fixture's optical profile. The soft glow emitted through the opal glass creates an inviting ambiance, making it an ideal addition to your living space, kitchen, or dining area. Boasting a 120V electrical system, this LED Pendant Light is not only visually appealing but also energy-efficient. The E26 filament type LED bulb, with a power consumption of 8W, is Energy Star Listed, ensuring both eco-friendliness and cost-effectiveness. The dimmable feature allows you to customize the lighting according to your mood and preference, enhancing the versatility of this pendant light. Safety is a priority, and our LED Pendant Light meets the highest standards with UL/cUL certification. Rest assured, this lighting fixture is not only a stylish addition to your home but also a reliable and secure lighting solution. Delivering on both style and substance, the product specifications include 3x E26 filament type LED bulbs 8W, 2700K, creating a warm and inviting atmosphere. The opal glass shade, coupled with the satin nickel finish, elevates the aesthetic appeal, while the compact dimensions of 11x9.8x6 ensure a sleek and unobtrusive presence. Illuminate your space with the perfect blend of contemporary design and functional brilliance - our LED Pendant Light is the epitome of modern lighting, seamlessly integrating into your lifestyle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.