
Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish
Mfr # 3-4048D-A-05-3000K
Zoro # G910908332
product price: $105.18
/ea
Free Shipping & Returns
Key Features
Voltage
120V ~ 277V
Width
4.5 in
Lens Material
Cold-formed steel
Lumens
900
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-4048D-A-05-3000K
Zoro #
G910908332
UPC #
-
Country of Origin
China
Dimensions
Width
4.5 in
Details
Voltage
120V ~ 277V
Lens Material
Cold-formed steel
Lumens
900
Finish
Black
Glass Color
Black
Fixture Wattage
9W
CRI
>80
Light Distribution Shape
Outdoor Light
Color Temperature
3000K
Lighting Certification
ETL/cETL Listed, Suitable for Wet Locations
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.