Shop SUNPERIAN
See all product information
Create Account
4 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W 750LM CRI90 Dimmable 6-Pack
- Mfr # SP34200-6PC
- Zoro # G907581517
product price:Â
$
95.65
/pk of 6, $15.94/ea
Key Features
Voltage
120V
Width
3.11
Height
5.1
Housing Material
Metal
Watts
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP34200-6PC
- Zoro #
- G907581517
- UPC #
- 697333248119
- Country of Origin
- China
Dimensions
- Length
- 5.1
- Width
- 3.11
- Height
- 5.1
Details
- Voltage
- 120V
- Housing Material
- Metal
- Watts
- 10
- CRI
- 90
- Standards
- ETL Listed
Description
Sunperian Recessed Lighting LED Can Lights Built with you in mind, each Sunperian retrofit downlight has a 5 selectable color temperature option switch which provides you with the ability to choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K daylight when choosing what light color you want in your home Don't feel restricted in your decision to pick just 1 color, adjust between 5 choices at any time Installation is simple since these can lights be used with your existing housing Just screw in the E26 base connection to your housing socket, choose your desired color on the back of the light, insert the torsion springs into the can housing and push the fixture in for a clean, flush to ceiling finish Benefit from the use of each LED downlight which will keep your house bright for the next 45 years, based on 3 hoursday use With it's 50,000 hour lifetime rating, you can continue your daily routine without worrying about these light turning off or needing a replacement anytime soon Sunperian products aim to deliver high quality lighting and we believe it should also provide great protection to live up to these standards Each product is ETL listed, wet rated, IC insulation contact safe rated You can feel safe knowing your product is backed by the gold standard in lighting Sunperian based in the USA was founded with a single mission in mind provide energy efficient lighting products and environment friendly solutions to meet your daily needs We supply a wide array of quality lighting products all at affordable pricing to fit your budget Innovative, cutting edge, and ecofriendly is what defined us Help us make this world a brighter place by choosing Sunperian
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.