Zoro Homepage
This item is Discontinued.
Sunperian 6 Inch Motion Sensor LED Flush Mount Ceiling Lights 3 CCT Selectable 3000K-5000K 15W 1000LM 4-Pack SP34155-4PK

6 Inch Motion Sensor LED Flush Mount Ceiling Lights 3 CCT Selectable 3000K-5000K 15W 1000LM 4-Pack (Discontinued)

  • Mfr # SP34155-4PK
  • Zoro # G307663295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP34155-4PK
Zoro #
G307663295
UPC #
688099257040
Country of Origin
China

Dimensions

Length
7.95
Width
1.1
Height
7.95

Details

Voltage
120
Lumens
1000 Lumens
Watts
15
Lighting Technology
LED
Beam Angle
120 Degrees
Features
Damp Rated
Standards
ETL Listed
Fixture Shape
Round
Rated Life
50000 Hours
CRI
80
Housing Material
Metal
For Use With
Ceiling Lighting

Description

Sunperian 6 Motion Sensor LED Ceiling Light Make life easier with a convenient ceiling light which uses motion sensing technology to automatically turn on your lights when you are in range These disk lights do not require flipping a switch to provide light and search within a 16ft area for any motion detected When you are out of range, there is a 30 second timer built in that will auto shutoff your light to conserve energy These are ideal for spaces where you need light instantly, such as closets, hallways, entryways, basements, laundry room, storage room, and more Built with you in mind, each Sunperian motion lighting fixture also has a 3 selectable color temperature option switch which provides you with the ability to choose from 3000K warm white, 4000K cool white, and 5000K daylight when choosing what light color you want in your home Don't feel restricted in your decision to pick just 1 color, adjust between 3 choices at any time Installation is simple with the included accessories which use a hardwire install for reliable lighting No worrying about changing batteries or losing charge and not having light when you need it most Sunperian products aim to deliver high quality lighting and we believe it should also provide great protection to live up to these standards Each product is ETL listed, damp rated You can feel safe knowing your product is backed by the gold standard in lighting Sunperian based in the USA was founded with a single mission in mind provide energy efficient lighting products and environment friendly solutions to meet your daily needs We supply a wide array of quality lighting products all at affordable pricing to fit your budget Innovative, cutting edge, and ecofriendly is what defined us Help us make this world a brighter place by choosing Sunperian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.