
6 Inch Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 4-Pack
Mfr # SP34243-4PK
Zoro # G107581485
product price:Â $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
Key Features
Voltage
120120
Width
1
Height
7.19
Watts
12
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP34243-4PK
Zoro #
G107581485
UPC #
697333249994
Country of Origin
China
Dimensions
Length
7.19
Width
1
Height
7.19
Details
Voltage
120120
Watts
12
Housing Material
Metal
Standards
Energy Star, ETL Listed
CRI
80
Description
Sunperian UltraThin LED Recessed Light Fixtures Built with you in mind, each Sunperian mini panel downlight has a 5 selectable color temperature option switch which provides you with the ability to choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K daylight when choosing what light color you want in your home Don't feel restricted in your decision to pick just 1 color, adjust between 5 choices at any time Installation is simple since everything you need is in one complete package Just use the included template to cut the necessary round hole size needed, hardwire the junction box to your home line, choose your desired color and then place the junction box and trim light panel in your ceiling with the spring loaded clips for a clean, flush to ceiling finish Only 14 inches of clearance space is needed during installation making these just right for low profile or shallow clearance ceilings Benefit from the use of each LED downlight which will keep your house bright for the next 45 years, based on 3 hoursday use With it's 50,000 hour lifetime rating, you can continue your daily routine without worrying about these light turning off or needing a replacement anytime soon Sunperian products aim to deliver high quality lighting and we believe it should also provide great protection to live up to these standards Each product is ETL listed, wet rated, IC insulation contact safe rated You can feel safe knowing your product is backed by the gold standard in lighting Sunperian based in the USA was founded with a single mission in mind provide energy efficient lighting products and environment friendly solutions to meet your daily needs We supply a wide array of quality lighting products all at affordable pricing to fit your budget Innovative, cutting edge, and ecofriendly is what defined us Help us make this world a brighter place by choosing Sunperian
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.