Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polcarbonate sheet, .118 Grey 20% 24 In.X 120 In.

  • Mfr # 178790

  • Zoro # G913314697


product price: $147.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Grey
Application
Greenhouses, Patio Covers, Pergolas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178790
Zoro #
G913314697
UPC #
763552440389
Country of Origin
Israel

Details

Color
Grey
Application
Greenhouses, Patio Covers, Pergolas
Item
Roofing Panel

Description

Cover your patio, porch, or deck with the SUNSCAPE Premium residential roofing system. Featuring a gorgeous glass-like aesthetic & reliable all-weather protection, this sleek, architectural roof system is available in three colors and can help modernize your space while maintaining your home's distinctive style.The 3-part system easily installs on an existing roof structure and includes virtually unbreakable, UV-resistant polycarbonate panels and lightweight aluminum profiles featuring a durable, anodized finish to prevent rust and corrosion. While easy to install with basic tools, we still recommend that two people work together as a team for both safety and efficient handling of the different components. Please note that in addition to panels, an aluminum inner profile & end profile must be purchased for proper installation. Now you can upgrade your space and start enjoying your outdoor escape year-round, rain or shine!


  • Blocks 99.9% of UV rays
  • Long-term weather & temperature resistance
  • Easy to install on an existing roof structure
  • Miami-Dade Product-Control approved
  • Lightweight, yet virtually unbreakable and looks like glass
  • Professional-grade panels are 2 feet wide and are available in 8, 10, & 12 foot lengths
  • Available in clear, translucent white, & transparent gray
  • Panels must be purchased along with inner profiles and end profiles for proper installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.