Zoro Homepage

Sunseeker L22 Plus 1/2 acre Robotic Mower without GPS

  • Mfr # RMA2002L20VU

  • Zoro # G208657461


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14.2 in
Overall Height
9 in
Overall Length
21.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMA2002L20VU
Zoro #
G208657461
UPC #
-
Country of Origin
China

Dimensions

Overall Width
14.2 in
Overall Height
9 in
Overall Length
21.6 in

Description

The Sunseeker L Robotic Mower takes mowing off your to-do list. This high-powered robotic mower is ultra quiet, easy to setup, and controlled by you from anywhere. Connect through Bluetooth or Wi-Fi, download the Robotic Mower App Apple or Google Store, and you can program a mowing routine that works with your schedule. The anti-slip wheels can climb up to a 20-degree incline and seamlessly mow uneven terrain. The Robotic Mower has automatic float-cutting technology to raise or lower the blades when hitting rough patches. The 3 razor-sharp blades deliver a cutting width of 8.7 inches, and the adjustable dial switches the blades between a cutting height of 1.6 to 3.2 inches. Grass clippings fall back into the grass to provide nutrients to the ground resulting in a greener, healthier yard. The ultra-sonic technology senses obstacles and has bumper sensors to safely twist and turn to keep mowing. Safety is our number one priority, the Robotic mower is equipped with an auto-stop feature when lifted, flipped, tilted, or a senses a collision. It is also equipped with anti-theft technology. This mower also has a rain sensor and low battery sensor to return to the base when detected. Save time, effort, and money with the Sunseeker L Robotic Mower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.