Shop SUNSET TRADING

24" Keyhole Barstool in Antique Black with Cherry Accents

  • Mfr # DLU-B124-24-BCH
  • Zoro # G103876172

product price: 
$
319.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DLU-B124-24-BCH
Zoro #
G103876172
UPC #
747925419325
Country of Origin
United States

Description

This beautifully designed furniture supplied by Sunset Trading will assure you many years of use and enjoyment. Complete your dining décor with the country charm of timeless casual bar stools from the Sunset Trading - Sunset Selections Collection. Perfect for everyday casual dining or entertaining guests at your cafe table or kitchen snack bar. Offering traditional classic beauty and style, yet always dependably functional, your family and friends will enjoy the seating comfort of this inviting bar stool for years to come. Pair with your choice of coordinating Sunset Selections cafe dining tables (sold separately) to bring a touch of country warmth with tradition and classic American style to your home. Bar Stool Features include: 24" Windsor style bar stool in antique black with cherry finish on seat and keyhole back, scooped swivel seat, keyhole back, steel reinforced turned legs, and sturdy quality craftsmanship.
  • Color: Antique black w/cherry seat and keyhole.
  • Material: Eco-Friendly Malaysian Oak.
  • Steel Reinforced turned legs, Keyhole Style back, Scooped swivel seat,.
  • Available in multiple finishes: Antique Black and Cherry, Light Oak, Nutmeg/Light Oak.
  • Pair with any Sunset Selections Café Table.
  • Assembly required: Yes- Mount swivel only.
  • Seat Height: 24".
  • Dimensions: 45.5"H x 19.5"W x 18"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.