Shop LEISUREMOD
See all product information
Create Account
Celestial Modern Boucle Dining Chair with Powder Coated Iron Frame, 2PK
- Mfr # CCW-23G2
- Zoro # G624200302
product price:Â
$
130.99
/pk of 2, $65.50/ea
Free Shipping & Returns
Key Features
Depth (In.)
25.39 in
Material
Boucle/Iron
Seat Depth
18.7 in
Color
Green
Height (In.)
34.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCW-23G2
- Zoro #
- G624200302
- UPC #
- 644380771800
- Country of Origin
- China
- Material
- Boucle/Iron
- Item
- Dining Chairs
- Color
- Green
- Series
- Mid
Dimensions
- Depth (In.)
- 25.39 in
- Seat Depth
- 18.7 in
- Height (In.)
- 34.45 in
- Seat Height
- 19.48 in
- Width (In.)
- 22.44 in
Description
Immerse yourself in comfort and style with the Celestial Boucle Dining Chair, a modern masterpiece that elevates any dining space. Crafted with soft, boucle fabric woven into a chic textured pattern, this chair offers an unparalleled blend of elegance and practicality. Designed for both comfort and style, the chair boasts a well-padded seat and a supportive backrest, creating an inviting atmosphere for leisurely dining or engaging conversations. The dining chair is made of powder coated iron frame, ensuring long-lasting durability and a sleek finish. It is also available in a variety of colors, enabling you to customize your dining space to align with your personal taste and the overall theme of your home. Elevate your space with the perfect combination of style, durability, and comfort with our Celestial Boucle Dining Chair, where every detail is crafted to enhance your seating experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.