CC-TAB1033LD-SD Cottage Blue Accent Table & Console - Blue

  • Mfr # CC-TAB1033LD-SD
  • Zoro # G003685379
product price: 
$
1,520.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC-TAB1033LD-SD
Zoro #
G003685379
UPC #
746591913953
Country of Origin
Indonesia

Description

Get your home updates off to a beautiful start, this two tiered table is a work of art. Make a bold statement in your bathroom, foyer, entryway or hall. Ideal in the middle of a room or against a wall, where ever you have items to display and store. Contemporary small shelf in rich blue will create interest for any room you need to renew. This gorgeous side table, console and accent piece features contemporary scrolled matrix sides that frame two levels of storage space. With slightly winged handles, you can easily position in any place. Small enough to fit in your car, show up with this as a birthday gift and be a star. Or request to have it shipped to whomever you choose, either way, you have nothing to lose!

Features
  • Add eye appeal to any room in your home
  • Ideal to display your favorite family photos or place a lamp on top
  • What a unique gift for that baby shower for the mom who has everything
  • Elegant curved wooden designs frame spacious shelves
  • Constructed from solid Mahogany wood
  • Floor protectors
Specifications
  • Color: Blue
  • Style: Cottage
  • Frame: Mahogany Wood
  • Top Shelves Size: 27 x 14.50 in.
  • Bottom Shelf Dimension: 12.50'' H x 27'' W x 14.50'' D
  • Shelf Thickness: 1.75" H
  • Flared Side Handles (2): 3.50" W
  • Contemporary Rectangular Legs: 10.50'' H x 1.25'' W x 1'' D
  • Dimension: 33.25'' H x 34.50'' W x 14.50'' D
  • Country of Origin: Indonesia
  • Weight: 29.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews