Shop SUNSET TRADING

DLU-KI-4222-B200-AG3PC Shades of Gray Drop Leaf Kitchen Island Set with 2 Stools Drawers & Storage - 3 Piece

  • Mfr # DLU-KI-4222-B200-AG3PC
  • Zoro # G504012094

product price: 
$
6,349.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DLU-KI-4222-B200-AG3PC
Zoro #
G504012094
UPC #
746591914875
Country of Origin
Malaysia

Description

Enhance the beauty and warmth of your kitchen while extending your work surface, dining and storage space with this finely hand crafted Drop Leaf Island Set that matches with any Sunset Trading Shades of Gray Collection furniture. This transitional seating is perfect for preparing family meals or serving drinks and appetizers when entertaining guests. The drop leaf instantly converts this island into a breakfast bar perfect for quick meals or casual entertaining, accommodating two barstools when open. Paired with coordinating bar stools, this classic drop leaf bar set will be sure to complement your kitchen decor and provide a welcome gathering place for your family and friends for years to come!

Features
  • Drop leaves instantly converts island console into a bar or extra dining space when guests arrive
  • Handcrafted solid wood and wood veneer kitchen island with decorative accents
  • Adjustable shelf with 3 height options
  • Sturdy 1" thick top
  • Ample space for barstools when 10 leaf is up
  • Protectors on feet to keep your flooring safe
  • Two drawers with metal euro glides for storing utensils, bar or kitchen essentials
  • Two doors open to one adjustable shelf for convenient storage of pots, liquor bottles or other large items
  • 3 Piece
Includes:
  • 2 Swivel Stools, Breakfast Bar, Drawers, Storage
Specifications
  • Style: Drop Leaf
  • Color: Brown
  • Drawer Dimension (2): 2.25" H x 10.5" W x 13" D
  • Cabinet Interior: 23.5" H x 30" W x 14.25" D
  • Island Base: 35" H x 34" W x 18.75" D
  • Island Using 10 Leaf: 36" H x 42" W x 31.5" D
  • Dimension: 36" H x 42" W x 21.75" D
  • Country of Origin: Malaysia
  • Weight: 161 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.