Shop HOMEROOTS
See all product information
Create Account
Gold Black and White Metal Oval Bar Cart With Wine Storage
- Mfr # 402550
- Zoro # G423439347
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Bar Cart Cabinets
No
Assembly
Full Assembly Needed
Caster Material
Manufactured Wood
Outside Length
38.25 in
Upholstered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402550
- Zoro #
- G423439347
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Bar Cart Cabinets
- No
- Assembly
- Full Assembly Needed
- Caster Material
- Manufactured Wood
- Upholstered
- No
- Shape
- Oval
- Includes
- No
- Room
- Kitchen
- Commercial Use
- No
- Item
- Bar Carts and Servers
- Bar Cart Frame Material
- Metal
- Wine Storage
- Yes
- Color
- Gold, Black, White
Dimensions
- Outside Length
- 38.25 in
- Overall Depth
- 14 in
- Outside Width
- 40 in
Description
Elevate your entertainment space with this chic oval bar cart. Crafted from metal in a luxurious gold finish, the cart features a sophisticated black manufactured wood top for a stylish contrast. Perfect for serving cocktails in style, the cart comes with convenient wine storage, making it ideal for hosting gatherings. The elegant oval shape adds a touch of uniqueness to your decor, while the striking gold, black, and white color combination effortlessly complements any interior setting. Whether you're mixing drinks or displaying your favorite spirits, this bar cart is a functional and fashionable addition to any home. 38.25-inch H x 40-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.